The Optima® 50 Electric Stapler is an automatic, high-capacity stapler engineered for quality and performance. Solenoid technology, which is three-times faster than most alternatives, helps you increase your productivity. A low-staple indicator alerts you when you're running low, and QuickLoad technology ensures easy reloading. Simply eject an empty staple magazine with the press of a button. Jam-free performance guaranteed-use with Swingline S.F.® 4® Premium Staples or Optima® High-Capacity Staples for best results. A value pack of 5,000 Optima® High-Capacity Staples is included.
Swingline® Optima® 50 Electric Stapler, 50 Sheet Capacity, Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.3 in |
| Width | 6.3 in |
| Height | 8.4 in |
Product Details
| Type | Electric Stapler |
| Color | Silver |
| Power Source | Electric/Battery |
| Material | Plastic/Metal |
| Type of Staple Used | Optima® High-Capacity Staples,S.F.® 4® Premium Staples |
| Description | Optima® 45 Electric Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI48209 |
| Sheet Capacity | 50 |
| Brand | Swingline |
Warranty
| Warranty | 7 yr |