Bostitch® Office Heavy Duty Stapler, 40 Sheet Capacity, Multi-Color
Write a Review
|
Questions & Answers (0)
Product Description
This half strip stapler is one of the few on the market that can handle up to 40 sheets of paper at one time! Bind large reports and filings with no problems using this high capacity desktop stapler! As an added bonus, this unit feature a flat clinch design. This clinching style allows paper stacks to lay flatter and neater! Other helpful features include the ability to open 180 degrees for tacking and a non-skid rubber base. Conveniently, this flat clinch stapler uses standard staples!
PRICE
$13.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Heavy Duty Stapler |
| Staple Capacity | 105 |
| Stapler Type | Compact |
| Color | Multi-Color |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | B175-ASST |
| Sheet Capacity | 40 |
| Brand | Bostitch |