Heavy Duty Tempered Convex Jointer, 3/4" X 5/8"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3/4 in |
| Width | 5/8 in |
Product Details
| Material | Heavy Gauge Steel |
| Description | Tempered Convex Jointer |
| Brand | Bon Tool |
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
These cutting nippers for plastic have 7/8" (22mm) long jaws are designed to cut as close to the surface as possible. The cutting edge is angled 45° from the handles to allow clearance between your fingers and the work piece. The handles have a 2-layer PVC coating (textured black over orange) for a secure grip and measure 160mm (6-5/16") long overall.
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the Powermatic® PJ1696T, 16-Inch Jointer offers big capacity and performance in a machine that is loaded with features. A large, center-mounted fence assembly adjusts easily on a rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set up at 45 degrees in and out, and a positive stop for perfect 90-degree angles. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish, and allows for a fast depth of cut adjustment. This design also ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 29-Piece Insulated Maintenance Kit, Metric (JT-KT-00007) contains: 8 inch Combination Pliers (JT-PL-00021) 8 inch Long-Nose Pliers (JT-PL-00061) 6-1/4 inch Side-Cutting Pliers (JT-PC-00101) Open-End Wrenches: 10mm (JT-WS-00280) 11mm (JT-WS-00290) 12mm (JT-WS-00295) ...