Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610824

MPN #: 843-4026-FL-WW

Case Design Heavy-Duty Trade Show Supertrunk Foam Lined with Wheels - 38"L x 22"W x 24"H - Black

Product Description
Supertrunk Heavy-Duty protection at its best, 3/8" plywood/ABS laminate in and out, Galvanized steel angles, Steel Tongue-and-groove frame, Heavy corners, Continuous hinge, Lined with 1" thick foam, with 4" Heavy Duty Casters, Set of 4

Inside Dimensions: 38"L x 22"W x 24"H
Outer Dimensions: 42"L x 26"W x 33"H

PRICE
$2,249.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width26 in
Height33 in
Inside Length38 in
Inside Width22 in
Inside Height24 in
Weight92 lbs
Wheel Diameter4"

Product Details

Assembly RequiredNo
Lock TypeRecessed Latch, Padlockable
ColorBlack
SeriesSupertrunk
Wheel TypeHeavy Duty, Swivel
StyleWheeled Case with Foam
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number843-4026-FL-WW
BrandCase Design

Warranty

Warranty1 yr