Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB1916442

MPN #: ANA48-00GST

Toter Heavy Duty Two-Wheel Trash Cart, 48 Gallon Graystone - ANA48-00GST

Product Description
Toter's 48-gallon trash cans have a long-lasting service life and are very durable. This can is designed to serve as either a waste bin or a recycling container. Toter cans are manufactured with Advanced Rotational Molding technology, which creates an impact-resistant can with superior durability. Toter trash cans are designed to keep working long after others fail - more than 2X longer. Transportation of the can is simple, no matter how full. This can is easy to tilt and roll from the garbage area to the waste collection area and back. The attached lid keeps contents securely inside. It is fully compatible with automated and semi-automated curbside collection pickup from waste collection trucks and mechanical lifters. Built with quiet-cap wheels that reduce noise when moving the can.

Features:
  • Toter trash cans feature quiet-cap wheels to reduce noise when moving cans
  • Toter cans are flexible with a 360 degree rotating steel stop bar to bounce back from trash day, every day
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Easy to tilt and roll and Ideal handle height provide easier maneuverability
  • Made with Advanced Rotational Molding, Toter cans are built for toughness and maximum impact resistance
  • Textured granite finish masks normal wear and tear by hiding scuffs, scratches, and unsightly dirt
  • Universal design compatible with automated and semi-automated curbside collection waste truck lifters and mechanical lifters to help reduce workplace injuries
  • Perfect for indoor or outdoor use
  • Made out of up to 50% recycled materials, and is 100% recyclable
  • Toter trash cans are backed by industry leading 10-year limited warranty


PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth28-3/4 in
Height37-1/2 in
Weight Capacity168 lbs
Weight23 lbs
Rear Wheel Diameter10 in

Product Details

Assembly RequiredNo
TypeRollout Trash Can
ColorGray
Wheel TypeQuiet Rubber
LidYes
Capacity48 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberANA48-00GST
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter