Mounting Bracket for Sharps Assure 1 and 1.5 Quart Sharps Containers
Write a Review
|
Questions & Answers (0)
Product Description
Mounting Bracket for Sharps Assure 1 and 1.5 Quart Sharps Containers
Heavy-duty mounting bracket for Sharps Assure 1 and 1.5 Quart Sharps Container. It can be mounted on a wall, cart or in another location.
This mounting bracket is designed for used with Sharps Assure 1 and 1.5 Quart Sharps Containers only. Mounting hardware not included.
Heavy-duty mounting bracket for Sharps Assure 1 and 1.5 Quart Sharps Container. It can be mounted on a wall, cart or in another location.
This mounting bracket is designed for used with Sharps Assure 1 and 1.5 Quart Sharps Containers only. Mounting hardware not included.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Sharps Container Brackets |
| Color | Black |
| Mounting Location | Wall Mount |
| Material | Powder Coated Steel |
| Latex Free | Yes |
| Package Quantity | 1 |
| Description | Mounting Bracket for 1 & 1.5 Quart Sharps Container |
| Manufacturers Part Number | 100-HBT |
| Brand | Post Medical |