Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167640

MPN #: MC3009

Checkers™ Heavy Duty Wheel Chock with Rubber Pad, Polyethylene, 14-1/2"L x 14-1/2"W x 11"H

Product Description
The Checkers™ industrial wheel chocks, MC3009 for ground vehicles are manufactured with highly durable, lightweight high-density polyethylene (HDPE) and they feature a larger base that makes them ideal for use with heavy equipment. MC3009 wheel chocks are designed for mine support equipment such as lubrication trucks and heavy maintenance vehicles. Rated for tire sizes up to 65"(165.1 cm) diameter and gross vehicle operating weight up to 245,000 lbs. (111,130 kg).

Features:
  • Rated for vehicles with a gross operating weight up to 245,000 lbs., and tire sizes up to 46"- 65" diameter
  • Maximum rated payload of 70 tons
  • Optional studs available for snow and ice
  • Barcode imprinted on the back of chock
  • Approved and being used by Caterpillar and mines worldwide
  • ANSI compliant color guidelines on proper chocking and wheel chock placement in English
  • Meets MSHA specifications
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle on the backside of the chock
  • Replaceable rubber anti-slip traction pads
  • Mounting hole for ropes, chains or brackets
  • Molded-in "How to Use" guidelines in English
  • Safety yellow color


PRICE
$319.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width14-1/2 in
Height11 in
Weight16.1 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part NumberMC3009
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr