Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ZipWall

Model # :WBB2335070

MPN #: HDAZ2

ZipWall® Heavy-Duty Zipper, Fabric/Plastic, Red - HDAZ2 - Pkg Qty 12

Product Description
ZipWall®heavy-duty zippers are the quickest way to create an entry in a plastic dust barrier wherever you need it. Durable self-adhesive zippers attach to plastic sheeting and create an entry in seconds. Two zippers can create a hands-free door. The 7 foot long 3 inch wide heavy-duty zipper withstands high traffic. Specially designed ZipperKnife™ double-cuts the plastic to prevent jams. Flap hooks hold the entryway open for easy access.

2 Per Pack; 12 Packs Per Case
PRICE
$323.40  Sold in packages of 12 / $26.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3-1/2 in
Height3-1/2 in

Product Details

MaterialFabric/Plastic
Package Quantity12
DescriptionHeavy-Duty Zipper
ColorRed
Manufacturers Part NumberHDAZ2
BrandZipWall