Sparco Reinforced Filler 11" x 8-1/2" White Plain Paper
Write a Review
|
Questions & Answers (0)
Product Description
Unruled filler paper features a Mylar-reinforced edge at the binding side to prevent tear-out. Each 20 lb. sheet is punched with three 9/32" round holes to fit inside standard three-ring binders.
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
| Weight | 16 lbs |
Product Details
| Type | Refill Writing Sheet |
| Ruling | Unruled |
| Package Quantity | 100 Sheets/Pack |
| Description | Mylar Reinforced Filler Paper |
| Color | White |
| Manufacturers Part Number | SPRWB213 |
| Sheet Capacity | 100 |
| Paper Type | Filler & Graph Paper |
| Brand | Sparco |