Features:
- Individually wrapped for a more sanitary option
- Complimentary color options allow for use in a variety of settings, from office parties to upscale catering
- Economical, yet sturdy option for takeout or dine-in uses
Weights & Dimensions
| Length | 6 in |
Product Details
| Made in the USA | No |
| Material | Polystyrene |
| Package Quantity | 1000 |
| Description | Heavyweight Wrapped Polystyrene Cutlery |
| Color | White |
| Manufacturers Part Number | BWKSPOONWHPS |
| Grade | Heavyweight |
| Brand | Boardwalk |