- Solid Rubber enclosure is "non-conductive" for indoor or outdoor use.
- Compact, strong and portable easy-to-carry top handle.
- Units can be custom built to your exact specifications.
- Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices.
- Internal breaker or fuse protected under transparent side-entry, hinged cover.
- Modular design allows for "multiple-tier" custom construction.
- Black color allowed for use in nuclear facilities.
- Durable thick-wall construction.
- UV resistant allows for use outdoors or in harsh environments.
- New stackable design. Able to stack multiple PDU's on top of each other saving valuable floor space in order to accommodate more power outlets.
Walther Electric HEB201U Family PDU 50A 1PH
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,745.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 12-1/2 in |
| Height | 14 in |
| Weight | 20 lbs |
Product Details
| Color | Black |
| Amperage | 50 A |
| Overload Protection | (1) 50A 2 Pole, C-Trip Main Breakers (6) 20A 1 Pole, C-Trip Breakers % |
| Description | HEB Family PDU 50A 1PH |
| Manufacturers Part Number | HEB201U |
| Enclosure | Solid Rubber, Type 6499901, UL listed Type 3R |
| Input Connections | (1) 50A Twist Lock Receptacle |
| Brand | Walther Electric |
Compliance & Certifications
| NEMA Connector Number | (6) 20A Duplex GFCI Receptacles |
| Certifications | UL Listed |