Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695421

Global Industrial™ Mobile Height Adjustable Laptop Computer Workstation Security Cart

Product Description
Global Industrial® Mobile Laptop Computer Workstation

Laptop Computer Security Workstation

This Mobile Laptop Computer Workstation provides easy mobility of a laptop with theft-deterring security bar. Low-profile platform is angled at 10 degrees for ergonomic operation and allows clearance for interfaces. The security bar on the Mobile Laptop Workstation secures your laptop via included screws or small padlock with a shackle diameter of up to 3/16" (sold separately). The Laptop Security Workstation unit also comes with a retractable mouse tray that can be attached on either side for convenience.

The Laptop Workstation platform measures 15-1/2"W x 11-3/8"D and is made of steel affixed to a lightweight and durable aluminum post. Center post of unit measures 1.57" diameter. Laptop tray fits typical laptops up to 15" screens. Mobile Laptop Workstation glides smoothly on five 2.5" swiveling casters (3 locking). Optional Printer Shelf, and CPU Holder are available and sold separately. Easy assembly.

PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height53-1/4 in
Screen SizeUp to 15"

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorSilver
Battery PoweredNo
For Use WithLaptops up to 15" Screens
Casters2-1/2" Swivel Casters (3 locking)
Enclosure TypeOpen Style
MaterialAluminum
Construction TypeUnassembled
DescriptionMobile Laptop Workstation
Manufacturers Part Number695421
BrandGlobal Industrial

Warranty

Warranty1 yr