OTC Vehicle Dolley (Pinch Weld) 1800Lb In PR 1572
Write a Review
|
Questions & Answers (0)
Product Description
Innovative patent-pending design; clamps directly to pinch welds to prevent slippage during use.Independent units eliminate the need to adjust dolly width for different vehicle designs.Each unit has an independently adjustable threaded lift saddle with rubber pads to protect the vehicle frame.Universal design for use on all vehicle types without additional adapters.Provides easy movement of an FWD vehicle after removal of the drive train.5 in. polypropylene casters.Each unit has a capacity of 1800 lbs. (3600 lbs., pair) with a low height of 9 in. and a high of 14 in..May be used with or without tires on the vehicle.
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 23 in |
| Depth | 26 in |
| Height | 10 in |
| Weight | 92 lbs |
Product Details
| Type | Dolly |
| Capacity | 1800 Lbs. |
| Package Quantity | 2 Per Package |
| Description | Vehicle Dolly |
| Color | Blue |
| Manufacturers Part Number | 1572 |
| Brand | OTC |