Lifting trucks, trailers, and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large 8-1/2" full swivel saddle and ball bearing caster make positioning easy. 20-1/2" Wheel width. Two year limited manufacturers warranty.
Hein-Werner 10 Ton Manual Service Jack - HW93660
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56-1/4 in |
| Depth | 25-1/2 in |
| Weight | 420 lbs |
| Wheel Diameter | 20-1/2 in |
| Handle Length | 56 |
| Max Height | 25-1/2 in |
| Chassis Length | 53-1/2 in |
| Low Height | 6-3/4 in |
| Saddle Diameter | 8-1/2 in |
Product Details
| Color | Blue |
| For Use With | Trucks, Trailers, Buses |
| Capacity | 10TONS |
| Description | Manual Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | HW93660 |
| Brand | Hein-Werner |