- The unitized superstructure features a molded seamless fume chamber with all corners coved
- Flame retardant & chemical resistant composite resin contains minimal metallic parts
- Sash constructed of 1/4" clear tempered safety glass with frame and track fabricated of chemical resistant PVC
- Equipped with VaraFlow baffle system to efficiently direct air through the fume chamber
- Baffle is easily removed for cleaning
- Vapor proof light fixture with column mounted light switch
- All electrical services are U.L & C.S.A listed and factory wired to junction box
- Hood is shipped completely assembled
- These models require a low flow constant volume
- LCV fume hood requires no VAV controls, costly auxiliary air system, and special integral supply fans
- Save 50% or more in costly exhaust volume typically required to operate conventional fume hoods
- Superior containment performance incorporated into HEMCO line of UniFlow Laboratory Fume hoods
- U.L. 1805 Classification defines requirements specific to Laboratory Fume Hoods & Cabinets
- HEMCO® test facility is compliant to test Fume Hoods for U.L. 1805 Classification
HEMCO® CE AireStream Fume Hood with Vapor Proof Light, 48"W x 24"D x 45"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10,069.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 45 in |
Product Details
| Lights | Vapor Proof Light |
| Type | Ducted Fume Hoods |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Vapor Proof Light & Switch |
| Material | Composite Fiberglass |
| Description | CE AireStream Hood with Vapor Proof Light |
| Manufacturers Part Number | 14841 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL Listed |