- Provides an economical solution for laboratories where space is limited.
- Ideal for additional hood space and student workstations.
- Requires less exhaust air to be drawn from the lab.
- Durable one-piece construction featuring all coved corners for easy cleaning.
- Unit is completely molded of corrosion and chemical resistant, fire retardant composite resin.
- Equipped with vapor proof light fixture and switch which provides a bright, glare free work area. Includes 6ft 3-wire power cord.
- Vertical sliding clear acrylic sash, and is fully adjustable to allow easy access into the fume chamber.
- Includes built-in work surface.
- 6" diameter outlet collar
- Convenient control switch wired to a single point junction 115V box.
- Ergonomic Air Foil allows air to sweep across the work surface & maintain uniform airflow.
- All electrical services are U.L and C.S.A. approved.
- Unit is shipped completely assembled.
- Does not include exhaust blower - requires a remote blower.
HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 48"W x 23"D x 36"H
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,475.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 23 in |
| Height | 36 in |
Product Details
| Type | Ducted Fume Hoods |
| Color | White |
| Hertz | 60 Hz |
| Airflow | 100 CFM |
| Voltage | 115 V |
| Material | Chemical Resistant Composite Resin |
| Description | EcoFlow Fume Hood |
| Manufacturers Part Number | 90411 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL, NFPTA & CSA Approved |