Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669473

MPN #: 54010

HEMCO® MicroFlow I Ductless Workstation, 12"W x 18"D x 14-1/2"H

Product Description
HEMCO® MicroFlow I Ductless Workstation, 12"W x 18"D x 14-1/2"H

The MicroFlow I Workstation is ideal for: A Class 1 ductless hood workstation. Activated Carbon Filtration for fumes, odors, and non-hazardous chemical vapors, pre-filter for particulate.

Features:
  • Completely self contained with clear hood surround with safety viewing sash for user.
  • Integral work surface dished to contain spills.
  • Variable speed fan control. High speed 100fpm to Low speed minimum air flow for sensitive operations.
  • Operates on 115V AC / 60Hz, or 230V AC / 50Hz International, Conforms to UL, CSA, & CE requirements.
  • 6-ft. Electrical cord connects and disconnects at left rear side exits left side.
  • Dimensions 12" wide x 18" deep x 14.5" high, allows for easy access with hands.
  • Filter is removed and replaced inside the fume chamber for user safety.
Typical Applications:
  • General chemistry involving small volumes of common chemicals, Individual Work stations
  • Tissue staining and processing
  • Gluing & Drying operations
  • Solvent cleaning of electronic parts
  • Soldering fumes and odors
  • School demonstration workstations
  • Containment of Forensic applications
NOTE: Replacement Carbon Filters - Pack of 2 (Part# 52005) for this workstation are available by special order.

PRICE
$2,615.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height14-1/2 in

Product Details

TypeDuctless Fume Hoods
ColorWhite
Hertz60 Hz
Airflow100 CFM
Voltage115 V
MaterialComposite Fiberglass, Acrylic Shield
DescriptionMicroFlow I Ductless Workstation
Manufacturers Part Number54010
BrandHemco

Compliance & Certifications

CertificationsUL & CSA Listed