Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669478

MPN #: 64010

HEMCO® MicroFlow II Ductless Workstation, 18"W x 24"D x 20"H

Product Description
The MicroFlow II Workstation ideal for: A class 1 ductless hood workstation. Equipped with Activated Carbon filtration, for fumes, odors, non-hazardous chemical vapors and pre-filter for particulate filtration.

Features:
  • Completely self contained with clear hood surround with safety viewing sash for user.
  • Clear hood surround with safety viewing sash allows visibility from 3 sides, and provides both safety and access to inside work area. Sash can be conformed for use with a microscope.
  • Integral work surface dished to contain spills.
  • Variable speed fan control. High speed 100fpm to Low speed minimum air flow for sensitive operations.
  • Operates on 115V AC / 60Hz, or 230V AC / 50Hz International, Conforms to UL, CSA, & CE requirements.
  • 6-ft. Electrical cord connects and disconnects at left rear side exits left side.
  • Easy change out of used filter. Recommend filter change every 60-90 days or sooner. Filter life varies with usage.
  • Filter is removed and replaced inside the fume chamber for user safety.
  • Dimensions 18" wide x 24" deep x 20" high allows for easy access with hands and forearms.
Typical Applications:
  • General chemistry involving small volumes of common chemicals, Individual Work stations
  • Tissue staining and processing
  • Gluing & Drying operations
  • Solvent cleaning of electronic parts
  • Soldering fumes and odors
  • School demonstration workstations
  • Containment of Forensic applications
NOTE: Replacement Carbon Filters - Pack of 2 (Part# 52004) for this workstation are available by special order.

PRICE
$4,819.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth24 in
Height20 in

Product Details

TypeDuctless Fume Hoods
ColorWhite
Hertz60 Hz
Airflow100 CFM
Voltage115 V
MaterialComposite Fiberglass, Acrylic Shield
DescriptionMicroFlow II Ductless Workstation
Manufacturers Part Number64010
BrandHemco

Compliance & Certifications

CertificationsUL, CSA & CE