Ohaus® Draft Shield Kit, White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 83021084 |
| Type | Draftshield Kit |
| Material | Glass/Plastic |
| Package Quantity | 1 |
| Color | White |
| Brand | Ohaus |
Related Products
Improve the accuracy of your laboratory measurements with Omnimed's Acrylic Draft Shield, engineered to safeguard sensitive equipment from drafts and environmental factors. Ideal for laboratories and science classrooms, this shield offers reliable protection in a compact, space-efficient design. Splash guards and workstation dividers are essential tools for safety and organization in any lab. Omnimed Draft Shields protect delicate equipment from drafts and dust. The overhang panel in the front protects from downward airflows and these is a small semi circle cut out in the back panel for ...
✓ Easy-to-clean, clear 3/16" acrylic material construction ✓ Protects delicate laboratory equipment from drafts and environmental influences ✓ Circle cut-out allows easy pass through of cords and wires The Global Industrial™ Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. This protection shield is made to help stabilize balance readings for lab scales. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is ...
Typical Applications include Sample Weighing Stations, Histology, Student Work Stations, Handling Pharmaceuticals Micro Scope Stations, Hot Plate Venting, and Micro press. Equipped with built in Carbon Filter, assembly and Carbon Filter, integral fan, molded composite resin work surface dished to contain spillage and 110V, 6' power cord, filter change light and light switch. Features: The Model 24015 is ideal for A Class 1 ductless hood workstation Activated Carbon Filtration for fumes, odors, non-hazardous chemical vapors Perfect for areas where fume removal is essential Cross drafts are ...
A quick and easy way to test the safety of fume hood exhaust before use. Just a squeeze or two from the plastic bottle dispenses a cloud of ultra-fine, lightweight silica powder, which remains suspended long enough to visually check whether or not the fume hood exhaust is functioning properly. Useful for detecting drafts, gas leaks and air currents in rooms, ducts and exhaust systems Amorphous silica powder is inert, non-toxic and non-flammable 1.5 gm bottle
TrippNT's Extra Large Draft Shield sits conveniently over delicate equipment protecting them by blocking drafts. The overhang panel offers protection from any downward airflows and there is a small semi circle cut out at the back of the shield, allowing for the easy pass through of cords and wires. The clear acrylic construction can be easily disinfected. Available in 4 size variants. Features: Extra Large Cube-Designed Shield with Draft Deflecting Overhang Semi Circle Cut Out for Cord and Wire Passthrough Constructed from Clear 3/16" Acrylic Blocks Air Drafts around Delicate Equipment ...