Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253313

MPN #: 307212

Omnimed Acrylic Draft Shield, Large, 18-1/2"W x 19-1/4"D x 18"H

Product Description
Improve the accuracy of your laboratory measurements with Omnimed's Acrylic Draft Shield, engineered to safeguard sensitive equipment from drafts and environmental factors. Ideal for laboratories and science classrooms, this shield offers reliable protection in a compact, space-efficient design. Splash guards and workstation dividers are essential tools for safety and organization in any lab.

Omnimed Draft Shields protect delicate equipment from drafts and dust. The overhang panel in the front protects from downward airflows and these is a small semi circle cut out in the back panel for cords and wires. This clear acrylic shield is easy to clean. Shields have a 1 year warranty.

Features:
  • Dimensions: 18.5" W x 19.25" D x 18" H
  • Convenient Storage & Shipping: Easily disassembles for compact storage and hassle-free transport
  • Durable & Clear: Made from 3/16" acrylic, lightweight, transparent, and easy to clean
  • Compact Footprint: Slim frame occupies minimal tabletop space, allowing simple, fast operation of your lab scale
  • Quality Assured: Made in the USA with a 90-day warranty
  • Ideal for any workspace where precision counts, Omnimed's Acrylic Draft Shield ensures accurate readings while keeping your lab neat and organized.


PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth19-1/4 in
Height18 in

Product Details

TypeDraft Shield
MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number307212
BrandOmnimed

Warranty

Warranty1 yr