Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2198997

MPN #: 93025

HEMCO® Clean Aire II Ductless Fume Hood, 30"W x 23"D x 36"H

Product Description
Clean Aire II Fume Hoods are a Class 1 ductless hood workstation. Activated Carbon filtration for fumes, odors, non-hazardous chemical vapors.

Features:
  • Self contained ductless hood unit, equipped with integral carbon filter, vapor proof light, vertical sash and controls
  • Completely molded of fire retardant fiberglass
  • Equipped with integral exhaust blower and carbon filter
  • Small quantities of solvents, acids, and annoying odors are absorbed into the carbon filter, that recirculates air back into the room thus avoiding the need for installation and lowering energy costs
  • Does not require duct or venting to the outside
  • Recirculates filtered air back into the laboratory
  • Shipped completely assembled and equipped, ready for operation
NOTE: Replacement Carbon Filters - Pack of 2 (Part# 52004) for this fume hood are available by special order.

PRICE
$6,919.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth23 in
Height36 in

Product Details

LightsVapor Proof
TypeDuctless Fume Hoods
ColorWhite
Hertz60 Hz
Airflow100 CFM
Voltage115 V
MaterialComposite Fiberglass
DescriptionClean Aire II Ductless Fume Hood
Manufacturers Part Number93025
BrandHemco

Compliance & Certifications

CertificationsUL & CSA Listed