- Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment
- Made from chemical resistant composite materials
- Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations
- Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance
- UniFlow technology provides uniform air flow with less turbulence
- Canopy hood is molded one piece seamless of chemical resistant
- Flame retardant non metallic composite resin front and sides are angled for efficient air flow with (2) 10" diameter molded in outlet cover
HEMCO® Wall Canopy Hood, 96"W x 30"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 18 in |
| Dimension A | 96 in |
| Outlet Diameter | (2) 10 in |
Product Details
| Type | Ducted Fume Hoods |
| Material | Chemical Resistant Composite Resin |
| Description | Wall Canopy Hood |
| Color | White |
| Manufacturers Part Number | 13080 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL & CSA Approved |