Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669460

MPN #: 93011

HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 30"W x 23"D x 36"H

Product Description
HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 30"W x 23"D x 36"H

Features:
  • Provides an economical solution for laboratories where space is limited.
  • Ideal for additional hood space and student workstations.
  • Requires less exhaust air to be drawn from the lab.
  • Durable one-piece construction featuring all coved corners for easy cleaning.
  • Unit is completely molded of corrosion and chemical resistant, fire retardant composite resin.
  • Equipped with vapor proof light fixture and switch which provides a bright, glare free work area. Includes 6ft 3-wire power cord.
  • Vertical sliding clear acrylic sash, and is fully adjustable to allow easy access into the fume chamber.
  • Includes built-in work surface.
  • 6" diameter outlet collar
  • Convenient control switch wired to a single point junction 115V box.
  • Ergonomic Air Foil allows air to sweep across the work surface & maintain uniform airflow.
  • All electrical services are U.L and C.S.A. approved.
  • Unit is shipped completely assembled.
  • Does not include exhaust blower - requires a remote blower.
NOTE: Exhaust Blower Not Included.

PRICE
$6,539.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth23 in
Height36 in

Product Details

TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Airflow100 CFM
Voltage115 V
MaterialChemical Resistant Composite Resin
DescriptionEcoFlow Fume Hood
Manufacturers Part Number93011
BrandHemco

Compliance & Certifications

CertificationsUL, NFPTA & CSA Approved