Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WBB2334070

MPN #: V-649A

World Dryer Vmax® V2 High Speed Vertical Hand Dryer, 110-120V - Hands In, Silver - V-649A

Product Description
World Dryer's SLIMdri electric hand dryer series offers a cost-effective, environmentally friendly hand-drying solution. It uses up to 80 percent less energy and dries 40 percent faster than standard models. Its antimicrobial technology and hands-free operation provides a sanitary drying experience while extending the service life. Features like surface-mount and universal voltage help simplify installation. The L-973A is built with an attractive brushed stainless steel cover and backed by a 10-year limited warranty. Its compact and contemporary design fits any commercial environment.

Features:
  • HYGIENIC TOUCHLESS OPERATION : hands free for healthy hygiene, dries hands in 12 seconds, automatic infrared optical sensor. Operates while hands are under blower. Shut-off in 20 seconds if hands not removed.
  • REDUCE WET FLOORS AND SLIPPING HAZARD: Reservoir collects residual water, LED display indicates interval for service checks of water reservoir full or HEPA filter
  • HEPA FILTRATION: captures 99.97% of particles, 0.3 μm or larger cleaning air before it reaches your hands.
  • ANTIMICROBIAL TECHNOLOGY: ZurnSHIELD™ technology inhibits the growth of bacteria, mold, and fungus
  • EXTENDED LIFE: motor lasts up to 3 times longer than the competition
  • ADA COMPLIANT : Surface mounted
  • VOLTAGE: 110 - 120v power
  • 5 YEAR LIMITED WARRANTY


PRICE
$1,864.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth26-1/4 in
Height9-1/4 in
Weight19.5 lbs

Product Details

TypeAutomatic
CFM70 CFM
ColorSilver
Amperage10 A
Hertz60 Hz
StyleVmax® V2
Mounting LocationSurface Mount
Wattage1000 W
Voltage110-120 V
MaterialHigh Impact ABS
ActivationAutomatic
DescriptionVmax® V2 High Speed Vertical Hand Dryer
Manufacturers Part NumberV-649A
Drying StyleHands-In
Drying Time12 Seconds
BrandWorld Dryer