Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WB641038

MPN #: 10-0199-1-93

ASI® ADA SM High Speed Hand Dryer, Stainless Satin 120V - 10-0199-1-93

Product Description
Fast drying, <15 seconds, and automatic operation using infrared sensor with auto-resetting thermostat. Owner- adjustable air speed & temperature and on/off heating options with shut off when user removes hands from sensor zone. Satin Stainless Steel finish.

  • Motor: 0.67 HP 16-29 KRPM – Adjustable brush type dual ball bearings
  • Decibel Level: 68.9-74.3 dB-A @ 2M
  • Dimensions: 10-5/8" x 8-15/32" x 4" (270 x 215 x 102 mm)
  • PRICE
    $649.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-5/8 in
    Depth4 in
    Height8-15/32 in
    Weight9 lbs

    Product Details

    RPM16000-29000 rpm
    TypeAutomatic
    CFM42-60 CFM
    ColorSatin
    Amperage10.4 A
    Hertz50/60 Hz
    StyleSM High Speed
    Mounting LocationWall
    Wattage840-1000 W
    Voltage110-120 V
    MaterialStainless Steel
    ActivationAutomatic
    DescriptionADA SM High Speed Dryer
    Manufacturers Part Number10-0199-1-93
    Drying StyleHands-Under
    Drying Time15 Seconds Or Less
    Decibels68.9-74.3
    BrandAmerican Specialties