Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2282082

MPN #: GK-CMH13

Green Klean HEPA H13 Replacement Filter for Clarke® 107407691,107407690,9060508010,9060408010

Product Description
Green Klean Brand superior quality commercial vacuum filters are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. Advance Spectrum S12, D12, S15, D15, GU Carpetmaster & VU500 Hepa H13 Replacement Exhaust Filter (10 filters per case), designed by Green Klean® for exact fit and performance as the OEM, at a considerable savings. 1471250600, GK-CMH13.

Features
  • Designed specifically for commercial use; equal to/exceeds OEM quality
  • Covered by Green Diamond Warranty


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth11 in
Height9 in

Product Details

TypeHEPA Replacement Filter
MaterialHEPA H13 Media
Package Quantity10
DescriptionGreen Klean Replacement HEPA Filter
Manufacturers Part NumberGK-CMH13
For Use WithClarke
Part TypeOEM
BrandClarke