Antimicrobial Vacuum Secondary HEPA Filter
Write a Review
|
Questions & Answers (0)
Product Description
Replacement secondary HEPA (High Efficiency Particulate Air) filter for the ATIBCV Antimicrobial Class 100 HEPA vacuum. This is the secondary filter of a two HEPA filter system. They are used within the Antimicrobial Dry Vacuum Cleaner. The primary filter catches the first of the incoming particles and a secondary filter prevents escape of dust from the carbon brushes.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 0.6 lbs |
Product Details
| Type | Sleeve |
| Color | White |
| For Use With | Atrix |
| Filtration | HEPA mic |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | ATIBCVH2 |
| Brand | Atrix |
Warranty
| Warranty | 30 days |