Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131332

MPN #: FT521

Flex HEPA Wet & Dry Filter

Product Description
Trap dust and remove particles from the air with the long-lasting Flex Wet/Dry HEPA Filter made for use with the Flex Wet/Dry Vacuum. This powerful HEPA filter traps dust easily to purify the air of dust and particles and delivers 99.97% particle filtration. The filter is also dry cleanable and washable for repeat usage. HEPA certified for optimal filtration.

PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16 in
Width2-3/4 in
Height5-1/2 in
Weight7/16 lbs

Product Details

TypeFilter
Package Quantity1
Manufacturers Part NumberFT521
BrandFLEX