Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079570

MPN #: 421-000-005

Atrix High Capacity HEPA Filter Bucket

Product Description

The immediate containment, five gallon HEPA (High Efficiency Particulate Air) filter, manufactured with filter media that is 99.97% efficient at .3 micron and includes three layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. The five gallon filter canister is resealable and disposable. This filter can capture large volumes of hazardous particulate, dry chemical, lead paint, silica dust, engineered stone dust, bed bugs, cockroaches, rodent droppings, bat guano, and much more.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-15/16 in
Width11-15/16 in
Height14-1/2 in
Weight5 lbs

Product Details

TypeHepa Filter
ColorBlack
SeriesHigh Capacity
For Use WithAtrix
Capacity5
FiltrationHEPA mic
MaterialCellulose
Package Quantity1
Manufacturers Part Number421-000-005
BrandAtrix

Warranty

Warranty30 days