Flash Furniture® Hercules Artemis Cognac LeatherSoft Reception Loveseat, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial waiting room loveseat. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby loveseat is a smart investment for your business. An integrated charging station below the armrest features 2 AC outlets, 1 USB, and 1 USB-C charging ports, allow visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the loveseat holds the 6.5 foot power cord that plugs into the nearest wall outlet. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge loveseat a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new loveseat will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this loveseat can be paired with other standalone and modular items in the collection to complete the look.
PRICE
$1,095.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56-1/2 in |
| Depth | 31-1/4 in |
| Height | 32-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 77.3 lbs |
| Seat Width | 46-1/2 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 46-1/2 in |
| Back Height | 14-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Brown |
| Material | AshWood/Foam/Leather/FauxLeather/Plywood/Polyurethane/PVC |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-8921-2S-COGNAC-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Love Seat |
| Series | Hercules Artemis |
| Casters | No |
| Seat Color Family | Brown |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |