HERSHEY'S Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat) 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
One box with something for everyone. Choose from HERSHEY'S Milk Chocolate Bars, REESE'S Peanut Butter Cups, or KIT KAT Crisp Wafer Bars. This variety pack also makes a delicious gift.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 Count |
Product Details
| Type | Candy |
| Kosher | Yes |
| Includes | (6) Hershey's Milk Chocolate Bars (6) Kit Kats (6) Reese's Peanut Butter Cups |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat) |
| Manufacturers Part Number | 246-00349 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |