PILLSBURY Create 'N Bake Chocolate Chip Cookies, 16.5 oz, 6 Count
Write a Review
|
Questions & Answers (0)
Product Description
No measuring or mixing required with quick and easy Pillsbury Refrigerated Cookie Dough. That means more time for you to get creative--try cookies, bars, desserts and more. Our recipe includes no artificial flavors, artificial preservatives, no artificial colors and no high fructose corn syrup. No measuring or mixing required with quick and easy Pillsbury cookie dough. Just heat, place, and bake for delicious cookies in minutes for your next social gathering
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16.5 oz. |
Product Details
| Type | Refrigerated |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Package Quantity | 6 |
| Description | Pillsbury Create 'N Bake Chocolate Chip Cookies |
| Manufacturers Part Number | 902-00455 |
| Gluten Free | No |
| Brand | Pillsbury |