Urrea Hex Fractional Impact Socket Bit Set, 75150, 3/4" Drive, 6 Pt, 1/2"-1", 6 Pieces W/Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
SAE HEXAGONAL TIP IMPACT SOCKETS, 3/4" DRIVE IN METAL CASE. 6-PIECE SET
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 10 lbs |
| Socket Depth Style | Standard |
| Tip Size | Various (Set) in |
| Size | 1/2-1'' in |
| Opening Size | Hex Bit in |
| Set Size Range | 1/2" to 1" |
| Drive Size | 3/4 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 6 |
| Color | Black |
| Points | 6 |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | Yes |
| Includes | Metal Case |
| Manufacturers Part Number | 75150 |
| Tip Type | Hex |
| Brand | Urrea |