Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789605

MPN #: UPLAY-019-P

UltraSite® Falcon's Roost with Ground Spikes, Multi-color

Product Description
Packed with play value, children will explore Falcon's Roost for hours. The Beanstalk Climber allows children to use upper body strength and develop motor skills, while a double and single straight slide allows them to zip down the structure. A Crawl Tunnel connects two of the decks, while the roof provides shade for the structure. Three ground-level music components provide fun for children of all abilities.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tubes and powder-coated. The plastics are heavy-duty rotomolded & blow molded components. The critical fall height is 5'0". A ground spike surface mount is included with the structure.

Perfect for easy-install, commercially compliant, budget-conscious solutions for daycares, churches, and apartment complexes! Assembly required.

Features:
  • Bongo Drums (Below Deck)
  • Ship's Wheel Panel
  • Bass Drum (Below Deck)
  • Rain Wheel (Below Deck)
  • Rocky Mountain Climber
  • Game Panel
  • Capacity: 20-25


PRICE
$20,905.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft
Width39 ft 2 in
Fall Height5 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity20-25 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-019-P
BrandUltraSite