Includes:
- 3/8"
- 5/16"
- 1/4"
- 7/32"
- 3/16"
- 5/32"
- 1/8"
Weights & Dimensions
| Length | Various (Set) in |
| Socket Depth Style | Long |
| Tip Size | Various (Set) in |
| Size | Various (Set) in |
| Opening Size | Hex Bit in |
| Set Size Range | 1/8"-3/8" |
| Drive Size | 3/8 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Color | Silver |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | No |
| Manufacturers Part Number | 4990-7L |
| Tip Type | Hex |
| Brand | Urrea |