- 8' (4' I.D.) length
- Powder coated finish
- 4"x4" structural post supports
- Inground mount
UltraSite® 8' Hexagon Tree Bench with Back, In-Ground Mount, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11,645.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 86 in |
| Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Tree Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 89S-S8 |
| Mounting Style | In Ground |
| Collection | Hexagon Tree |
| Brand | UltraSite |