- 9' (5' I.D.) length
- Powder coated finish
- 4"x4" structural post supports
- Inground mount
UltraSite® 9' Hexagon Tree Bench with Back, In-Ground Mount, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12,939.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 98 in |
| Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Tree Bench |
| Frame Color Family | Black |
| Color | Black |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 89S-S9 |
| Mounting Style | In Ground |
| Collection | Hexagon Tree |
| Brand | UltraSite |