Model # :WBB3180506
MPN #: HFA 30340
HFA® Baking Oven Liner, 18-1/4"H x 15-3/4"W, Aluminum, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Trustworthy aluminum baking supplies withstand a wide range of temperatures: from deep freeze to oven heat. Sturdy construction enables excellent holding power while providing added durability. Odor and moisture resistant. Economical and easy to clean up.
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 15-3/4 in |
| Size | 18-1/4" x 15-3/4" |
Product Details
| Type | Baking-Oven Liner |
| Made in the USA | Yes |
| Material | Aluminum |
| Packing Type | Carton |
| Package Quantity | 100 |
| Description | Aluminum Baking Oven Liner |
| Shape | Rectangle |