Smoker Bucket Liners Pack of 10
|
Questions & Answers (0)
Product Description
JUSTRITE® SMOKERS CEASE-FIRE CIGARETTE RECEPTACLES
Disposable Bucket Liner
Bucket liners are easily placed in galvanized steel pail of outdoor ashtray to allow quick cigarette disposal without removing or shaking liner. Made of laminated aluminum/poly liner material. Includes twist ties to close and discard liners. Fits any bucket or pail up to 11-3/4"W x 10"H.
Disposable Bucket Liner
Bucket liners are easily placed in galvanized steel pail of outdoor ashtray to allow quick cigarette disposal without removing or shaking liner. Made of laminated aluminum/poly liner material. Includes twist ties to close and discard liners. Fits any bucket or pail up to 11-3/4"W x 10"H.
PRICE
$47.39
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Type | Liners |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Gray |
| Manufacturers Part Number | 26827 |
| For Use With | Bucket Size (Max): 11-3/4"W x 10"H |
| Brand | Justrite |