Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 3/16" x 3/8" x 1/2" x 2-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 1-7/8". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
PRICE
$44.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Size | 3/16" |
| Length of Cut | 12.7 in |
| Flute Length | 1/2 in |
| Shank Diameter | 3/8" mm |
| Diameter | 0.1875 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Finishing End Mill |
| Series | HG-4C |
| Direction of Rotation | Right Hand |
| End Style | Square |
| Style | Single End Mill |
| Country of Origin | Made in USA |
| Finish | Bright |
| Material | HSS |
| Manufacturers Part Number | C41245 |
| Number of Flutes | 4 |
| Flute Type | Spiral |
| Brand | Cleveland |
| Center Cutting | Yes |