When you want something sturdy and supportive to serve food, look no further than practical, plastic dinnerware items. The high-impact plastic is durable, non-absorbent, leakproof and soak-proof. Nice rim for gripping from the serving area to table. Tough enough to any cuisine with deep proportions and textured eating surface that helps prevent spills. Great for events, cafeterias, casual restaurants, offices and outdoor gatherings.
Boardwalk® Hi-Impact Plastic Dinnerware, Bowl, 10 - 12 oz, White, 1,000/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 6-13/16 in |
| Diameter | 6-13/16 in |
Product Details
| Capacity | 10-12 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKBOWLHIPS12WH |
| Shape | Round |
| Brand | Boardwalk |