Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WBB2435612

MPN #: Q-972A2

World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Polished Stainless, 120-277V

Product Description
VERDEdri leads in sanitation, efficiency, and sound quality. It dries hands in as little 12 seconds, while only using 3.16 watts-hrs and operating 30% quieter. The HEPA filter captures 99.97% of particles, 0.3um or larger, cleaning air before it reaches hands. Touchless operation ensures a clean and confident user experience.

Features:
  • HYGIENIC TOUCHLESS OPERATION : hands free for healthy hygiene, dries hands in 12 seconds, automatic infrared optical sensor. Operates while hands are under blower. Shut-off within 3 seconds when hands removed, or in 30 seconds if hands not removed.
  • HEPA FILTRATION: captures 99.97% of particles, 0.3 μm or larger cleaning air before it reaches your hands.
  • ANTIMICROBIAL TECHNOLOGY: protects the dryer by inhibiting the growth of bacteria, mold and fungus that can cause stains, odors or deterioration.
  • SUPER ENERGY EFFICIENT: Optimized technology uses only 3.16 watt-hour per use and costs 32 cents for every 1,000 cycles.
  • QUITE: 30% quieter sound level reduces volume for adjacent work areas or sensitive spaces. Sound control adjusts between three mode settings
  • UNIVERSAL VOLTAGE: Voltage now extends from 120-277V to adapt to any facility.
  • HIGH PERFORMANCE: motor lasts 3 times longer than competing models.
  • DURABLE: constructed of polished stainless steel
  • ADA COMPLIANT: surface mounted
  • PROTECTED: by World's Best extended 10-year warranty.


PRICE
$915.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth3-8/9 in
Height14-1/2 in
Weight10 lbs

Product Details

RPM31000 rpm
TypeAutomatic
CFM42-64 CFM
ColorSilver
Amperage15 A
Hertz50/60 Hz
StyleVERDEdri
Mounting LocationWall
Wattage950-1150 W
Voltage120-277 V
MaterialStainless Steel
ActivationAutomatic
Manufacturers Part NumberQ-972A2
Drying StyleHands-Under
Drying Time12 Seconds
Decibels69
BrandWorld Dryer

Compliance & Certifications

ADA CompliantYes