Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WB640326

MPN #: K-972P2

World Dryer SMARTdri Plus Automatic Hand Dryer, Polished Stainless Steel, 120V

Product Description
Compact and energy-efficient, World Dryer's SMARTdri Plus offers it all in one simple design. This hygienic high-speed electric hand dryer uses up to 80 percent less energy than conventional dryers while drying hands in as little as 10 seconds. Its antimicrobial technology and hands-free operation ensure a sanitary drying experience. Its extended-life motor lasts up to 3 times longer and is backed by a 5-year limited warranty. An adjustable three-speed motor and on/off heating give the owner control over power and sound quality. The K-973P2 features a high-intensity single-port nozzle and a brushed stainless steel finish cover. Efficient, durable, and easy to install; it's a smart solution for contractors, building owners, and users.

Features:
  • High-speed, dries in as little as 10 seconds
  • Efficient design uses 80% less energy than conventional hand dryers
  • Adjusts between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency
  • Automatic infrared sensor features a 30-second anti-vandal shut-off
  • Antimicrobial technology enhances sanitation and extends life of the motor
  • Motor lasts up to 3 times longer than the competition
  • Easy installation reduces up-front costs
  • High-intensity single-port nozzle
  • Brushed stainless steel cover is durable and stylish
  • Runs on 110-120V power


PRICE
$844.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth9-3/10 in
Height7-3/5 in
Weight12-2/5 lbs

Product Details

TypeAutomatic
ColorSilver
Amperage10 A
Hertz60 Hz
StyleSMARTdri Plus
Mounting LocationWall
Wattage1200 W
Voltage120 V
MaterialStainless Steel
ActivationAutomatic
Manufacturers Part NumberK-972P2
Drying StyleHands-Under
Drying Time10 Seconds
Decibels93/85/78
BrandWorld Dryer