Hi-Tech Enamel 16 Oz. Gloss Green 6 Cans/Case - 16-126
Write a Review
|
Questions & Answers (0)
Product Description
A premium grade spray paint formulated for general purpose applications where maximum indoor/outdoor coating performance is required. High quality coating for wood, metal and most other surfaces. Provides a tough finish that inhibits rust and resists heat and gasoline. Can be applied direct to metal and is chemical and corrosion resistant. Dries fast, hides well, sag free spray that resists temperatures up to 300° Fahrenheit. Resists chipping and peeling. VOC Compliant.
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8 in |
| Size | 16 oz |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | Hi-Tech Enamel |
| Color | Emerald Green |
| Manufacturers Part Number | 16-126 |
| For Use With | Hi-Tech Primers: 620-1407, 620-1431 |
| Brand | Seymour |