MooreCo Hierarchy Beam Desk, Porcelain Steel Top, Platinum Legs, Charcoal Edge
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Beam Desk with Porcelain Steel Top delivers maximum flexibility and configurability for today's active, 21st-century classrooms. Available exclusively from MooreCo, this height-adjustable student desk combines durable construction with a premium writing surface designed for everyday learning environments. The porcelain steel whiteboard top provides a multifunctional workspace for writing, brainstorming, and note-taking, while also accepting magnets for added versatility. Compared to standard laminate markerboard, porcelain reduces glare and reflection, offers superior erasability, and is backed by a lifetime guarantee. Independent testing shows the 24-gauge porcelain surface is more than twice as hard and scratch-resistant as laminate and delivers over five times the wear resistance for long-term durability. The desk features powder-coated steel legs with a platinum or black finish and a simple one-screw height adjustment from 18" to 29". Molded charcoal polypropylene edge banding fully encapsulates the top, protecting against rust and delamination. Floor-safe glides help protect finished surfaces. All desks meet or exceed ANSI/BIFMA standards and are SCS Indoor Advantage Gold Certified.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-3/8 in |
| Depth | 23-7/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | White |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Charcoal |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 59077-66692-PORC-CHAR |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | Limited Lifetime yr |