MooreCo Hierarchy Creator Rectangle Table, Porcelain Steel Top, Platinum Legs
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Creator Desk with a porcelain steel top is designed to support interactive learning, collaboration, and idea sharing in classrooms and activity spaces. The dry erase porcelain steel surface provides ample space for writing, doodling, planning, and brainstorming, and accepts magnets for added versatility.
Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection for a more comfortable writing experience, while delivering superior erasability and long-term durability backed by a lifetime guarantee. The 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate, helping reduce dents, dings, and everyday wear. It resists delamination to maintain dry erase performance for the life of the desk. Molded charcoal polypropylene edge banding features a raised, fully encapsulated design to help prevent rust. Powder-coated steel legs adjust from 18"–29"H and include floor-safe glides, with optional locking casters available. Ideal for classrooms, STEM labs, and collaborative learning environments, this desk meets ANSI/BIFMA standards and is SCS Indoor Advantage Gold Certified.
Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection for a more comfortable writing experience, while delivering superior erasability and long-term durability backed by a lifetime guarantee. The 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate, helping reduce dents, dings, and everyday wear. It resists delamination to maintain dry erase performance for the life of the desk. Molded charcoal polypropylene edge banding features a raised, fully encapsulated design to help prevent rust. Powder-coated steel legs adjust from 18"–29"H and include floor-safe glides, with optional locking casters available. Ideal for classrooms, STEM labs, and collaborative learning environments, this desk meets ANSI/BIFMA standards and is SCS Indoor Advantage Gold Certified.
PRICE
$725.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-5/8 in |
| Width | 58-13/16 in |
| Height | 29 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Creator Table |
| Frame Color Family | Platinum |
| Series | Hierarchy |
| Top Color Family | White |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | 70527 |
| Shape | Rectangle |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |