Mooreco Inklud® Flip Top Training Table, Porcelain Steel, T-Leg, 60"L x 30"W, White
Write a Review
|
Questions & Answers (0)
Product Description
The Inklud® 29"H Flip Top T-Leg Table supports inclusive, flexible environments where users can easily adapt their space to changing needs. Ideal for middle schools, higher education, and commercial settings, this 60" x 30" table combines mobility, durability, and modern design. A MooreCo® porcelain steel dry erase top delivers exceptional performance for everyday collaboration and is non-ghosting, scratch-resistant, stain-resistant, and easy to clean, making it ideal for high-use spaces. A charcoal molded edge provides added durability and a clean, finished look. The flip-top mechanism offers smooth one-hand operation with infinite tilt adjustment, allowing tabletops to be precisely leveled on uneven floors without locking into a fixed 90-degree stop. Heavy-duty casters enable effortless mobility, while flip tops allow for quick banking and compact storage. A powder-coated platinum steel T-leg base ensures long-lasting strength and stability. SCS Indoor Advantage Gold Certified.
PRICE
$925.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Flip-Top Table |
| Frame Color Family | Gray |
| Top Color Family | White |
| Casters | Yes |
| Foldable | No |
| Style | Flip Top |
| Modesty Panel | No |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | IN1T1F0ADJ-PORC-CHAR |
| Shape | Rectangle |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |