Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wisconsin Bench Mfg

Model # :WBB708891

MPN #: QSLOB7099-ABP-25

WB Mfg 42" x 60" Lobo Heavy Duty Table w/ Adjustable Legs - Gray Nebula

Product Description
WB Mfg 42" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Gray Nebula

Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge adjustable legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.

PRICE
$839.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width42 in
Height22-1/2 to 37-1/2 in
Weight Capacity1,750 lbs

Product Details

Assembly RequiredYes
TypeUtility Table
Frame Color FamilyBlack
Top Color FamilyGray
DescriptionHeavy Duty Table
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberQSLOB7099-ABP-25
ShapeRectangle
Top MaterialLaminate
BrandWisconsin Bench Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsGreenGuard Certified