MooreCo Hierarchy Flipz Stool, Navy
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Flipz Stacking Rocking Stool features a unique, modern design that encourages active sitting in today's classrooms. Its innovative double-ended design allows students to choose between stable seating on one end or gentle rocking motion on the other, promoting movement while staying engaged. Designed to support focus and comfort, the rocking motion works similarly to an exercise ball by allowing children to release excess energy while remaining seated.
The lightweight yet durable body is easy to move and built to withstand daily classroom use. Integrated handles on each end make flipping the stool simple, while built-in storage compartments provide added convenience. Slip-resistant rubber ends help keep the stool stable on a variety of flooring surfaces. Available in vibrant colors that coordinate with the full Hierarchy furniture collection, Flipz stools also stack for easy storage when not in use. SCS Indoor Advantage Gold Certified for low-emitting materials
The lightweight yet durable body is easy to move and built to withstand daily classroom use. Integrated handles on each end make flipping the stool simple, while built-in storage compartments provide added convenience. Slip-resistant rubber ends help keep the stool stable on a variety of flooring surfaces. Available in vibrant colors that coordinate with the full Hierarchy furniture collection, Flipz stools also stack for easy storage when not in use. SCS Indoor Advantage Gold Certified for low-emitting materials
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight Capacity | 250 lbs |
| Weight | 7 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | Classroom Stool |
| Frame Color Family | Navy |
| Color | Navy |
| Casters | No |
| Country of Origin | Made in South Korea |
| Seat Color Family | Navy |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 83464-NAVY |
| Seat Material | Polypropylene |
| Brand | MooreCo |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Certifications | SCS Indoor Advantage Gold Certified |