Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3260120

MPN #: 50960-GREY

MooreCo™ Hierarchy Grow Stool, Short, Gray

Product Description
The Hierarchy Grow Stool is a bright and functional addition to any active classroom or collaborative space. Designed to support healthy micro-movement, this adjustable stool features a wobble base and swiveling seat that allow users to move naturally while remaining engaged. The motion helps release excess energy, promote better posture, and improve focus during learning or work sessions.

Available in two height ranges, the shorter model adjusts from 14" to 18", while the taller version adjusts from 17" to 24" to accommodate a variety of users. Constructed from durable, lightweight plastic, the Grow Stool is easy to move and built for everyday use. Nine vibrant color options coordinate with the full Hierarchy product line. SCS Indoor Advantage Gold Certified for indoor air quality.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height14 - 18 in
Weight Capacity250 lbs
Weight11 lbs
Seat Width13-1/4 in
Seat Depth13-1/4 in

Product Details

Assembly RequiredNo
TypeClassroom Stool
Frame Color FamilyGray
ColorGray
CastersNo
Country of OriginMade in South Korea
Seat Color FamilyGray
Package Quantity1
Arm TypeArmless
Manufacturers Part Number50960-GREY
Seat MaterialPolypropylene
BrandMooreCo

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsSCS Indoor Advantage Gold Certified